!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MANIKIN RESCUE RANDY 105LBS

MANIKIN RESCUE RANDY 105LBS

APPROVED VENDOR

MANIKIN RESCUE RANDY 105LBS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MANIKIN RESCUE RANDY 105LBS

MANIKIN RESCUE RANDY 105LBS

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # SMA1335
  • Mfr. Model # 1335
  • UNSPSC # 42301502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 120.0 lbs

Product Details

Rescue Randy(TM) is a lifesize and lifelike manikin used in rescue training programs worldwide. Durable improved vinyl body, rust-resistant steel skeleton, articulated major joints, 105 pounds. Comfortable pin lock or exclusive SURE-LOCK ratchet adjustment suspensions. Accessory slots & chin strap attachments. Meets ANSI Type I, Z89.1-2009. CSA certified Type 1 Z94.1-05 Class E.

Technical Specs

  • Item Rescue Randy(TM), 105 lbs.
  • Height 5' 5"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list