!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LOCKOUT TAG, LOCKOUT POINT, POLYESTER, WRITE-ON SURFACE, ENGLISH, 10 PK

LOCKOUT TAG, LOCKOUT POINT, POLYESTER, WRITE-ON SURFACE, ENGLISH, 10 PK

BRADY

LOCKOUT TAG, LOCKOUT POINT, POLYESTER, WRITE-ON SURFACE, ENGLISH, 10 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOCKOUT TAG, LOCKOUT POINT, POLYESTER, WRITE-ON SURFACE, ENGLISH, 10 PK

LOCKOUT TAG, LOCKOUT POINT, POLYESTER, WRITE-ON SURFACE, ENGLISH, 10 PK

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $35.01 / PKG of 10

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG15Y683
  • Mfr. Model # 50194
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Product Details

This lockout tag is made of polyester and it is black/red. It is abrasion/chemical resistant and meets the standards for OSHA and is in English. In addition, it measures 5¾ x 3 inch W, and includes 10 nylon ties. This nylon tie mount lockout tag is for use with lockout tagout, outdoor use. The legend message is: Danger, EQUIPMENT ID___ENERGY TYPE & MAGNITUDE___SERVICE PROVIDED TO___LOCKOUT POSITION___ (front).

Technical Specs

  • ItemLockout Tag
  • HeaderLockout Point
  • Legend TypeText
  • Number of Printed Sides2
  • Overall Width3 in
  • Sign Background ColourWhite
  • Sign Out SectionsEnergy Type & Magnitude, Equipment ID, Lockout Position, Service Provided To
  • Write-On SurfaceYes
  • For Use WithLockout Tagout
  • Header Background ColourRed
  • Hole Diameter3/8 in
  • Includes TiesYes
  • Maximum Pull Force75 lb
  • Minimum Temperature-40 Degrees F
  • ShapeRectangle
  • Thickness0.0098 in
  • Front Side Legend Danger, EQUIPMENT ID___ENERGY TYPE & MAGNITUDE___SERVICE PROVIDED TO___LOCKOUT POSITION___
  • Language English
  • Mount Type Nylon Tie
  • Overall Height 5 3/4 in
  • Reverse Side Legend Brief Authorized Employees, Isolate All Energy Sources, Lockout All Control Points, Notify Affected Employees, Release any Stored Energy, Shut Down Equipment, Verify Zero Energy State
  • Sign Material Polyester
  • Signage Type Tag
  • For Location Outdoor
  • Grommet Material Metal
  • Header Text Colour White
  • Includes (10) Nylon Ties
  • Legend Colour Black, Red
  • Maximum Temperature 212 Degrees F
  • Resistance Properties Abrasion Resistant, Chemical Resistant
  • Standards OSHA
  • Tie Material Nylon
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list