!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LIGHT METER LOGGING W/USB + NIST

LIGHT METER LOGGING W/USB + NIST

EXTECH

LIGHT METER LOGGING W/USB + NIST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LIGHT METER LOGGING W/USB + NIST

LIGHT METER LOGGING W/USB + NIST

EXTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $540.95 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # EXTHD450NIST
  • Mfr. Model # HD450NIST
  • UNSPSC # 41115308
  • CATALOGUE PAGE # 306
  • Shipping Weight 2.758 lbs

Product Details

Automatically stores up to 16,000 readings or manually store/recall up to 99 readings. Relative mode indicater change in light levels. Built-in USB port. Includes light sensor and protective cover with 39 inch cable, software with USB cable, built-in stan

Technical Specs

  • Item Light Meter
  • Resolution 0.01 fc or 0.1 lux
  • Display 4,000 Count Backlit LCD
  • Data Hold Yes
  • Data Logging 16,000 readings
  • Auto Power Off Yes
  • Sensor Silicon Photodiode
  • Calibration Certificate NIST
  • Manufacturers Warranty Length 1 yr.
  • Measuring Range 0.01 to 40,000 fc: 0.1 to 400,000 lux
  • Accuracy +/-5%
  • Peak Hold Yes
  • Min./Max. Memory Yes
  • Interface USB
  • Battery Type 9 V
  • Cord Length 39 in (1 m)
  • Includes USB Interface Cable and Software, Hard Carrying Case, Battery and Instructions

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list