!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LED TOWER LIGHT, 1 LAMP HEAD, GA/CONDUCTOR IP65, 30000 LUMENS, 50000 HRS, 120 V, 200 W, YLW/BLK

LED TOWER LIGHT, 1 LAMP HEAD, GA/CONDUCTOR IP65, 30000 LUMENS, 50000 HRS, 120 V, 200 W, YLW/BLK

LIND EQUIPMENT

LED TOWER LIGHT, 1 LAMP HEAD, GA/CONDUCTOR IP65, 30000 LUMENS, 50000 HRS, 120 V, 200 W, YLW/BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LED TOWER LIGHT, 1 LAMP HEAD, GA/CONDUCTOR IP65, 30000 LUMENS, 50000 HRS, 120 V, 200 W, YLW/BLK

LED TOWER LIGHT, 1 LAMP HEAD, GA/CONDUCTOR IP65, 30000 LUMENS, 50000 HRS, 120 V, 200 W, YLW/BLK

LIND EQUIPMENT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,001.06 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # LNDLE980LED
  • Mfr. Model # LE980LED
  • UNSPSC # 39111611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.0 lbs

Product Details

This led tower light has one lamp head and an IP rating of IP65. It has 30,000 lumens and a rated life of 50,000 hours. Its gauge/conductor is 16/3 and its Nema plug configuration is 5-15 P. The light has 120 volts and 200 watts, and comes in yellow and black.

Technical Specs

  • Item Tower Light
  • Power Cord Length 15 ft
  • Lighting Technology LED
  • IP Rating IP65
  • Lamp Life 50,000 hr
  • Manufacturer Warranty Length 3 yr
  • Wattage 200 W
  • Battery Chemistry Not Battery Powered
  • Operating Voltage 90 to 277V AC
  • Number of Lamp Heads 1
  • Frame Material Cast Aluminum
  • Light Distribution 120 Degrees
  • Standards cETLus, CE Certified

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list