!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LEVER HOIST, 5 91/100 IN W X 6 8/9 IN H X 16 3/4 IN L, POWDER COATED FINISH

LEVER HOIST, 5 91/100 IN W X 6 8/9 IN H X 16 3/4 IN L, POWDER COATED FINISH

OZ LIFTING PRODUCTS

LEVER HOIST, 5 91/100 IN W X 6 8/9 IN H X 16 3/4 IN L, POWDER COATED FINISH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEVER HOIST, 5 91/100 IN W X 6 8/9 IN H X 16 3/4 IN L, POWDER COATED FINISH

LEVER HOIST, 5 91/100 IN W X 6 8/9 IN H X 16 3/4 IN L, POWDER COATED FINISH

OZ LIFTING PRODUCTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $873.21 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # OZLOZ150DYNO
  • Mfr. Model # OZ150DYNO
  • UNSPSC # 73161516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Product Details

This lever hoist measures 5 91/100 inch width x 6 8/9 inch height x 16 3/4 inch length, and has a powder-coated finish/coating. It includes dynamometer. In addition, it has battery power. This lever hoist meets the standards for AS1418.2, ASME B30.21, CE.

Technical Specs

  • ItemLever Hoist
  • Remote Control/DisplayNo Remote Control or Remote Display
  • Scale DisplayDigital
  • Scale Graduations0.5 kg/1.0 lb
  • Overall Height6 8/9 in
  • Power SourceBattery
  • IncludesDynamometer
  • Hook Opening1 27/64 in
  • Overall Length16 3/4 in
  • StandardsAS1418.2, ASME B30.21, CE Certified
  • Capacity 1.5 ton
  • Scale Accuracy +/-1%
  • Housing Material Steel
  • Weighing Units kg, lb
  • Temp. Range -9.4 Degrees to 129.2 Degrees F
  • Finish Powder Coated
  • Basic Hook Material Steel
  • Digital/Mechanical Digital
  • Overall Width 5 29/32 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list