!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LED LINEAR MACHINE LIGHT, 24VDC, 24W, 2200 LUMENS, W/ M12 CONNECTOR, 25.6 X 24 X 2.75 IN, AL TUBE

LED LINEAR MACHINE LIGHT, 24VDC, 24W, 2200 LUMENS, W/ M12 CONNECTOR, 25.6 X 24 X 2.75 IN, AL TUBE

WALDMANN

LED LINEAR MACHINE LIGHT, 24VDC, 24W, 2200 LUMENS, W/ M12 CONNECTOR, 25.6 X 24 X 2.75 IN, AL TUBE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LED LINEAR MACHINE LIGHT, 24VDC, 24W, 2200 LUMENS, W/ M12 CONNECTOR, 25.6 X 24 X 2.75 IN, AL TUBE

LED LINEAR MACHINE LIGHT, 24VDC, 24W, 2200 LUMENS, W/ M12 CONNECTOR, 25.6 X 24 X 2.75 IN, AL TUBE

WALDMANN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $998.34 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # WAL113071000580645
  • Mfr. Model # 113071000-00580645
  • UNSPSC # 39111516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Product Details

This waterproof, linear, machine tool light is a 24-watt LED tubular light with a brightness of 2,200 lumens. It is 25.6 x 24 x 2.75 inches and has a 16-foot cord. This light installs with a mounting bracket, has an aluminum tube, and comes with an M12 connector. It has a voltage of 24 volts of direct current, and an average life of 60,000 hours. This light is cETL approved.

Technical Specs

  • Item Linear Luminaire
  • Lighting Technology LED
  • Operating Voltage 18 to 30V DC
  • Power Cord Length 16 ft
  • Wattage 24 W
  • Colour Temperature 5,000K
  • Includes Bulb Built-In
  • Switch Type Control Switch
  • For Location Outdoor
  • Housing Material Finish Aluminum Colored Anodized
  • Includes Mounting Hardware Yes
  • Mounting Location Surface Mount
  • Overall Width 2.75 in
  • Standards C-ETL-US
  • IP Rating IP67
  • Mount Type Surface Mount
  • Overall Length 25.6 in
  • Tube Diameter 2.75 in
  • Colour Rendering Index 80
  • Electrical Connection Type Plug and Play
  • Machine Light Type LED
  • Application Machinery Equipment
  • Housing Material Aluminum
  • Includes M12 Connector
  • Lens Material Borosilicate
  • Overall Height 2.28 in
  • Plug Type Built-in Plug Serie_763

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list