ARC FLASH GLOVES, ANSI CUT LVL A5, 2XL/SIZE 11, 11 IN L, PEARL, GOATSKIN
ARC FLASH GLOVES, ANSI CUT LVL A5, 2XL/SIZE 11, 11 IN L, PEARL, GOATSKIN
BOB DALE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
These pearl-coloured, size 11, 2X-large arc flash gloves are ANSI cut level A5, made from goatskin and are 11 inches long, protecting the wearer from burns and medium to heavy cut hazards. Goatskin is a supple, abrasion and water-resistant material good for electrical or manufacturing work.
Technical Specs
Item Leather Gloves
Cut-Resistance Coverage Full
ANSI/ISEA Cut Level A5
Stitching Material Kevlar(R)
Leather Coverage Style Full Leather
Glove Length 11 in
Thumb Style Keystone
Glove Liner Material Unlined
Oil-Resistant No
Glove Features Padded Palm
Palm Material Goatskin
Series Arc Tek
Size- Numeric 11
Includes Double Palm No
EN 388 Impact Rated No
Leather Palm Process Grain
Glove Construction Cut and Sewn
ANSI/ISEA Abrasion Level Not Tested
ANSI/ISEA Impact Force 6.5 kN
ANSI/ISEA Puncture Force 100 N
Hand Protection Style Glove
ANSI/ISEA Impact Level 2
Finger Coverage Full Finger
Insulated No
Standards ANSI/ISEA 105
Glove Hand Style Left and Right
Cuff Style Shirred Slip-On
Leather Grade Premium
Glove Back Colour White
Glove Back Material Goatskin
ATPV Rating 60 cal/sq cm
Size- Alpha 2XL
Knuckle Protection Material TPR
Palm Colour White
Glove Cut Gunn
Internal Reinforcement Material Para-Aramid
Reflective Backing No
ANSI/ISEA Puncture Level 4
ANSI/ISEA Cut Load 2,200 g
Colour Pearl
Country of Origin China
(subject to change)
Alternate Products
BOB DALE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$99.35
/ pair
BOB DALE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$77.10
/ pair