LAB FROCK,WHITE,SZ L
LAB FROCK,WHITE,SZ L
MICROGUARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This white frock is size large and is made out of Microguard cue. It has zero pockets, and these clean-processed frocks are environmentally friendly and can be recycled after use, plus tunnelized elastic.
Technical Specs
Item Lab Frock
Colour White
Maximum Height 178 cm
Number of Pockets 0
Seam Style Bound
Standards ASTM 1670-07, ASTM D2261-1996, ASTM F 2299, ASTM F903, FZ/T 01001-1991, FZ/T 01004-1991, GB/T 12074-1991, GB/T 3923.1-1997, GB/T 4744-1997, GB/T 5455-1997
Maximum Chest Size 40 in
Features Clean-Processed Frocks, Environmentally Friendly - can be Recycled After Use, Tunnelized Elastic
Closure Type Snaps
Packaging Individually Packaged
Closure Type Snap
Collar Style Mandarin
Cuff Style Elastic
Minimum Height 165 cm
Pattern Solid
Size L
Attached Hood No
Wrist Closure Elastic
Fits Chest Size 42 in to 44 in
Garment Style Frock
Sterile/Non-Sterile Non-Sterile
Fabric Weight 60 - 62 GSM
Country of Origin China
(subject to change)