!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
L-BOXX 3D WITH 2 DRAWERS

L-BOXX 3D WITH 2 DRAWERS

BOSCH

L-BOXX 3D WITH 2 DRAWERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
L-BOXX 3D WITH 2 DRAWERS

L-BOXX 3D WITH 2 DRAWERS

BOSCH

https://catalogue.grainger.ca/2023?hybris=true
  • Item # BOSCHLBOXX3D
  • Mfr. Model # CHLBOXX3D
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.6 lbs

Technical Specs

  • Item L-BOXX(R) 3D Storage Box
  • Overall Depth 14"
  • Overall Width 17-1/2"
  • Colour Blue
  • Number of Compartments 1
  • Configuration Individual Tool Box
  • Features 12" x 14" x 17-3/4"
  • Handle Type Integrated Handle
  • Includes Casters No
  • Interior Dimensions 171/2 L x 14 W x 12 H
  • Number of Drawers 1
  • Number of Keys Included 0
  • Series L
  • Material Plastic
  • Overall Height 12"
  • Locking System None
  • Includes Drawers Yes
  • Body Finish Matte
  • Drawer Slide Type Friction
  • Handle Grip Style Plastic Coated
  • Includes (2) Drawers
  • Includes Keys No
  • Number of Boxes 1
  • Number of Handles 1
  • Number of Trays 1
  • Stackable Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list