!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
KNIFE SAFETY SELF RETRACTING

KNIFE SAFETY SELF RETRACTING

OLFA

KNIFE SAFETY SELF RETRACTING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
KNIFE SAFETY SELF RETRACTING

KNIFE SAFETY SELF RETRACTING

OLFA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $15.14 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # OLFSK4
  • Mfr. Model # SK-4
  • UNSPSC # 27111503
  • CATALOGUE PAGE # 478
  • Shipping Weight 0.22 lbs

Product Details

Heavy-duty self-retracting safety knife with a powerful return spring. Universal handle for right or left handed use.

Technical Specs

  • Item Safety Knife
  • Blade Change Method Quick-Change
  • Blade Projection Length 3/4 in
  • Blade Operation Automatic Retracting
  • Blade Tip Standard
  • For Cutting Cardboard Yes
  • For Cutting Fabric No
  • For Cutting Paper Yes
  • For Cutting Rubber Yes
  • Grip Type Textured
  • Handle Colour Yellow
  • Handle Style Straight
  • Includes Pocket Clip No
  • Metal Detectable No
  • Number of Blades Stored 0
  • Overall Length 5 1/2 in
  • Overall Width 1 1/2 in
  • Replaceable Blade Yes
  • Tether Ready Yes
  • Length- Overall/Blade Projection 5 1/2 in / 3/4 in
  • Application Multipurpose
  • Blade Finish Unfinished
  • Blade Material Steel
  • Blade Positions 1
  • Blade Type Included Safety
  • For Cutting Cork Yes
  • For Cutting Leather Yes
  • For Cutting Plastic Yes
  • Grainger Part Number of Included Blade 5LC51
  • Hand Orientation Ambidextrous
  • Handle Material Plastic
  • Includes (1) Dual Edge Safety Blade
  • Manufacturer Model Number of Included Blade SKB-2
  • Number of Blades Included 1
  • Other Material Applications 3-Ply Corrugate, Bagged Goods, Cardboard, Films, Foam, Foil, Paper, Polystyrene, Tape
  • Overall Thickness 0.95 in
  • Package Quantity 1
  • Retractable Blade Yes
  • Blade Steel Standard Tip

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list