!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
KING SAFETY GLOVE, HEAVYWEIGHT, PADDED, SZ L, FLUORESCENT GREEN, FLEECE, PR

KING SAFETY GLOVE, HEAVYWEIGHT, PADDED, SZ L, FLUORESCENT GREEN, FLEECE, PR

SAFETY KING

KING SAFETY GLOVE, HEAVYWEIGHT, PADDED, SZ L, FLUORESCENT GREEN, FLEECE, PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
KING SAFETY GLOVE, HEAVYWEIGHT, PADDED, SZ L, FLUORESCENT GREEN, FLEECE, PR

KING SAFETY GLOVE, HEAVYWEIGHT, PADDED, SZ L, FLUORESCENT GREEN, FLEECE, PR

SAFETY KING

https://catalogue.grainger.ca/?hybris=true
  • Item # JMCSKP100
  • Mfr. Model # SKP100
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 883
  • Shipping Weight 0.29 lbs

Product Details

Keep your hands protected and highly visible in these padded, heavyweight fleece gloves. The fluorescent green design comes in a size large.

Technical Specs

  • ItemKing Safety Glove
  • Glove Insulation MaterialFleece
  • Glove Lining MaterialFleece
  • Sold AsPair
  • Hand Protection Style Glove
  • Size- Alpha L
  • Pairs per Package 6
  • Colour Green
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list