!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
INSULATING SPRAY FOAM SEALANT KIT,15 FT

INSULATING SPRAY FOAM SEALANT KIT,15 FT

TOUCH N SEAL

INSULATING SPRAY FOAM SEALANT KIT,15 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INSULATING SPRAY FOAM SEALANT KIT,15 FT

INSULATING SPRAY FOAM SEALANT KIT,15 FT

TOUCH N SEAL

https://catalogue.grainger.ca/2023?hybris=true
  • Item # ISF7565002515
  • Mfr. Model # 7565002515
  • UNSPSC # 13111309
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.27 lbs

Technical Specs

  • Item Insulating Spray Foam Sealant Kit
  • Standards ASTM C518 Aged R-Value, 1"/2" 6.6 / 13.3, ICC Evaluation Service Listed ESR 3052, ASTM E-2178 Air Permeance Less Than0.004 CFM / ft2 ( Less Than0.02 L/s/m2), ASTM D1621 Compressive Strength 31 psi (214 kPa), ASTM E-96 Water Vapor Transmission 0.83 perm @2" (47.4 ng/Pa s m2), ASTM D1623 Tensile Strength 24.2 psi (167 kPa), CCMC# 13600-L
  • Specific Gravity 1.22
  • Container Type Two Cylinders
  • Number of Components 2

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list