!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
INSTANT CANOPY,14 FT 4 IN X 9 FT 8

INSTANT CANOPY,14 FT 4 IN X 9 FT 8

APPROVED VENDOR

INSTANT CANOPY,14 FT 4 IN X 9 FT 8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INSTANT CANOPY,14 FT 4 IN X 9 FT 8

INSTANT CANOPY,14 FT 4 IN X 9 FT 8

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $679.39 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGM11C555
  • Mfr. Model # 11C555
  • UNSPSC # 30201703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 78.0 lbs

Product Details

Instant Canopies, Heights for Nos. GGM5NY99, GGM11C555, and GGM11C554 adjust in 3-1/8 inch increments, up to 1 ft. White color: water, flame, and mildew resistant. Optional Wall and/or Wall and Floor Kits are sold separately. Nos. GGM5NY99 and GGM5DFL9 include roller bag and anchor kit.

Technical Specs

  • Item Instant Canopy
  • Width 9 ft. 8"
  • Side Height 8 ft 2"
  • Material 300D UV Polyester
  • Fire Rating CPAI-84 SEC6
  • Includes Frame,Top, Roller Bag, Ropes (4), Pegs (4)
  • Length 14 ft. 4"
  • Center Height Adjusts to 10 ft 10 in
  • Colour White
  • Frame Material Steel
  • Leg Outside Dia. 1 1/8" Upper Leg, 1" Lower Leg

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list