!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HYDRAULIC PRESS, MANUAL PUMP, H-FRAME, 25 TON FRAME CAPACITY, 10 IN STROKE

HYDRAULIC PRESS, MANUAL PUMP, H-FRAME, 25 TON FRAME CAPACITY, 10 IN STROKE

DAKE CORPORATION

HYDRAULIC PRESS, MANUAL PUMP, H-FRAME, 25 TON FRAME CAPACITY, 10 IN STROKE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HYDRAULIC PRESS, MANUAL PUMP, H-FRAME, 25 TON FRAME CAPACITY, 10 IN STROKE

HYDRAULIC PRESS, MANUAL PUMP, H-FRAME, 25 TON FRAME CAPACITY, 10 IN STROKE

DAKE CORPORATION

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7,388.57 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG40F039
  • Mfr. Model # 907001
  • UNSPSC # 27121502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 450.0 lbs

Product Details

This hydraulic press is made out of steel. In addition, it features heavy duty, seamless steel cylinder, self-contained workhead, welded frame. This hydraulic press is designed for use with bending, forming, pressing, punching, staking and clamping, straightening. It includes combination table plates and v-block. It also has a 42½ inch length.

Technical Specs

  • Item Hydraulic Press
  • Frame Type H-Frame
  • Cylinder Type Single Acting
  • Material - Machining Steel
  • Overall Height 76 in
  • Includes Combination Table Plates, V-block
  • Application Bending, Forming, Pressing, Punching, Staking and Clamping, Straightening
  • Base Width 30 in
  • Features Heavy Duty, Seamless Steel Cylinder, Self-Contained Workhead, Welded Frame
  • Overall Width 30 in
  • Pump Mfr. No. 700887
  • Screw Travel 5 in
  • Pump Type Manual
  • Frame Capacity 25 tons
  • Stroke 10 in
  • Min. Ram-to-Table Distance 4 in
  • Overall Length 42 1/2 in
  • Adjustable Bed Yes
  • Base Length 42 1/2 in
  • Distance Between Uprights 33 1/2 in
  • Max. Ram-to-Table Distance 39 in
  • Pressure 25 tons
  • Reservoir Capacity 2.5 qt
  • Width Between Table Channels 5 3/16 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list