HYDRAULIC-LIFT MACHINERY & EQUIPMENT MOVER WITH DUAL-FORKS, 4,000 LB LOAD CAPACITY, 2 PK
HYDRAULIC-LIFT MACHINERY & EQUIPMENT MOVER WITH DUAL-FORKS, 4,000 LB LOAD CAPACITY, 2 PK
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This hydraulic-lift machinery and equipment mover with dual-forks measures 16 1/2 inch width x 43 5/8 inch height x 23 inch length, and is red with a powder-coated finish/coating. It is made out of steel. In addition, it has a 4,000-pound load capacity, a flow back handle, weighs 364 pounds.
Technical Specs
Item Hydraulic-Lift Machinery & Equipment Mover with Dual-Forks
Lift Control Hand Pump
Nose Plate/Fork Style Dual Fork
Fork Thickness 3/4 in
Nose Plate/Fork Material Steel
Frame Gauge 10 ga
Colour Red
Caster Wheel Width 2 in
Caster Wheel/Tread Material Steel
Caster Brake Type No Caster Brake
Caster Wheel Bearings Ball Bearing
Handle Height 42 in
Includes Straps Without Straps
Max. Load Width 19 in
Steer Type No Steer
Overall Length 23 in
Overall Height 43 5/8 in
Caster Mounting Height 7 1/2 in
Load Capacity 4,000 lb
Maximum Lifting Height 12 in
Fork Length 6 in
Fork Width 2 1/2 in
Frame Finish Powder Coated
Frame Material Steel
Caster Wheel Dia. 6 in
Caster Wheel Type Solid
Caster/Wheel Configuration (4) Swivel
Assembled Assembled
Non-Marking Casters/Wheels Non-Marking Casters/Wheels
Handle Type Flow Back
Lift Mechanism Hydraulic
Minimum Load Width 5 in
Weight 364 lb
Overall Width 16 1/2 in
Caster Frame Material Steel
Caster Mounting Type Plate
Country of Origin China
(subject to change)
Alternate Products
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2,478.51
/ pkg.
WESCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$5,178.06
/ pair