!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
POTATO HOOK, 4 TINES, MAROON/GOLD, 48 IN HANDLE, 6 X 6 IN, ASH/FORGED STEEL

POTATO HOOK, 4 TINES, MAROON/GOLD, 48 IN HANDLE, 6 X 6 IN, ASH/FORGED STEEL

GARANT

POTATO HOOK, 4 TINES, MAROON/GOLD, 48 IN HANDLE, 6 X 6 IN, ASH/FORGED STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
POTATO HOOK, 4 TINES, MAROON/GOLD, 48 IN HANDLE, 6 X 6 IN, ASH/FORGED STEEL

POTATO HOOK, 4 TINES, MAROON/GOLD, 48 IN HANDLE, 6 X 6 IN, ASH/FORGED STEEL

GARANT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $90.88 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # GARGH406P
  • Mfr. Model # GH406P
  • UNSPSC # 27112004
  • CATALOGUE PAGE # 818
  • Shipping Weight 2.35 lbs

Product Details

Featuring four forged steel tines that measure 6 x 6 inches, this potato hook has a 48-inch premium ash handle. This tool has a maroon and gold finish.

Technical Specs

  • Item Potato Hook
  • Length of Tines 6 in
  • Number of Tines 4
  • Handle Length 48 in
  • Features Quickly and Efficiently Unearth Buried Potatoes with the Help of the Garant Agro Series Potato Hook. This Tool is Equipped with a Head Made From a Single Piece of Ultra-robust Forged and Tempered Steel. Its 4, 6? (15.2 cm) Tines are Flat and Wide At the Ends So That the Potatoes can be Pulled Out of the Ground Without Being Damaged.
  • Tine Material Forged Steel
  • Overall Width of Tines 6 in
  • Handle Material Premium Ash
  • Handle Type Long

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list