HEPA AIR FILTER, 24 X 24 X 11 ½ IN, 99.97% EFFICIENCY, MICROGLASS
HEPA AIR FILTER, 24 X 24 X 11 ½ IN, 99.97% EFFICIENCY, MICROGLASS
GRAINGER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This general use box-style HEPA air filter has a nominal size of 24 width x 24 height x 12 inches depth. The upstream and downstream neoprene gasket filter has an efficiency of 99.97% and meets the UL 900 standard. It is made with microglass media and has a galvanized steel frame. The maximum temperature of this filter is 180 degrees Fahrenheit.
Technical Specs
Air Filter Item HEPA Air Filter
Actual Filter Size 24 in x 24 in x 11 1/2 in
Filter Efficiency - Air Filters 99.97 %
Gasket Location Upstream and Downstream
Common Applications General Use
Media Material Microglass
Media Separator Construction Aluminum
Removes Particles Down To 0.3 to 1.0 micron
Air Flow @ 500 fpm 2,000 cfm
Recommended Final Resistance 2.0 in wc
Actual Height 24 in
Actual Depth 11 1/2 in
Nominal Height 24 in
Nominal Depth 12 in
Faceguard Material None
Item HEPA Air Filter
Style - Air Filters Box
Performance Rating HEPA
Frame or Header Material Galvanized Steel
Gasket Material Neoprene
Air Filter Frame Style Box
Media Colour White
Filters Out All Combustion Smoke, Carbon Dust, MERV 17-20 Virus, Sea Salt
Air Flow @ 300 fpm 1,200 cfm
Air Flow @ 625 fpm 2,500 cfm
Max. Temp. 180 Degrees F
Actual Width 24 in
Nominal Filter Size 24x24x12
Nominal Width 24 in
Faceguard Location No Faceguard
Standards UL 900
Country of Origin United States
(subject to change)