!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HEAVY DUTY PALLET TRUCK

HEAVY DUTY PALLET TRUCK

DAYTON

HEAVY DUTY PALLET TRUCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEAVY DUTY PALLET TRUCK

HEAVY DUTY PALLET TRUCK

DAYTON

https://catalogue.grainger.ca/?hybris=true
  • Item # GGM2ZE60
  • Mfr. Model # 2ZE60
  • UNSPSC # 24101505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 180.0 lbs

Technical Specs

  • ItemPallet Jack
  • Width Across Forks27 in
  • Fork Length48 in
  • Steering Arc210 Degrees
  • ColourRed
  • Overall Height48-1/4"
  • Overall Width27"
  • Load Capacity 8,000 lbs.
  • Width Between Forks 14-3/8"
  • Fork Width 6 5/16 in
  • Wheel Base 49"
  • Grease Fittings 12 Internal
  • Overall Length 63-3/8"
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list