!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ELECTRONIC EARMUFFS, OVER-THE-HEAD, FOLDABLE, 20/23DB, (2) AAA, 150 HOURS, 2-WAY

ELECTRONIC EARMUFFS, OVER-THE-HEAD, FOLDABLE, 20/23DB, (2) AAA, 150 HOURS, 2-WAY

3M

ELECTRONIC EARMUFFS, OVER-THE-HEAD, FOLDABLE, 20/23DB, (2) AAA, 150 HOURS, 2-WAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRONIC EARMUFFS, OVER-THE-HEAD, FOLDABLE, 20/23DB, (2) AAA, 150 HOURS, 2-WAY

ELECTRONIC EARMUFFS, OVER-THE-HEAD, FOLDABLE, 20/23DB, (2) AAA, 150 HOURS, 2-WAY

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,380.08 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # MMMMT20H682FB09NSV
  • Mfr. Model # MT20H682FB-09N SV
  • UNSPSC # 46181900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.432 lbs

Product Details

These SwatTac V over-the-head foldable electronic earmuffs black cups have gel ear cushions. They are powered by two AAA alkaline batteries that last for 150 hours. The earmuffs are noise-cancelling and have two-way communication with a dynamic differential microphone. The tactical headset earmuffs have a headband and noise reduction rating of 20/23 decibels.

Technical Specs

  • Item Electronic Earmuffs
  • Earmuff Type Foldable
  • Battery Size AA
  • Includes Gel Ear Cushions
  • Standards ANSI and MIL
  • Number of Batteries 2
  • Battery Type Alkaline
  • Earmuff Style Over-the-Head
  • Radio Band Type No Radio Band
  • Cup Colour Black
  • Series SwatTac(TM)
  • Features Advanced Vox (Voice Operated Transmit): Boom Microphone: Compatible with Most Helmets: Impulse Noise Protection: Level Dependent Function: NIB(Natural Interaction Behavior): Noise Cancelling Microphone: Ptt Function: Two Way Communication
  • Weight 11.2

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list