!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
OXY-FUEL TORCH WELDING TIP MIXER, 23/64"-26, MALE

OXY-FUEL TORCH WELDING TIP MIXER, 23/64"-26, MALE

HARRIS INDUSTRIES

OXY-FUEL TORCH WELDING TIP MIXER, 23/64"-26, MALE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OXY-FUEL TORCH WELDING TIP MIXER, 23/64"-26, MALE

OXY-FUEL TORCH WELDING TIP MIXER, 23/64"-26, MALE

HARRIS INDUSTRIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $131.17 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5KZ95
  • Mfr. Model # D-85
  • UNSPSC # 23271716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Product Details

This D-85 oxy-fuel torch tip mixer is made of brass. In addition, it is designed for applications including brazing, heating, welding.

Technical Specs

  • ItemOxy-Fuel Torch Tip Mixer
  • Compatible Fuel TypeAcetylene, Natural Gas, Propane, Propylene
  • Compatible Welding and Brazing Tip Series1390, 1390-N, 23A90
  • Inlet Connection GenderMale
  • Outlet Connection GenderFemale
  • Mixer SeriesD-85
  • Compatible Torch Manufacturer Part Number1390, J-16
  • Maximum Welding Thickness1/2 in
  • Compatible Torch Series 85
  • Compatible Heating Tip Series 1390-B, 1390-H, 1390-HA, J-63
  • Compatible Tip Tube 8593
  • Inlet Connection Size 23/64"-26
  • Outlet Connection Size 23/64"-26
  • Application Brazing, Heating, Welding
  • Material Brass
  • Pressure Type Equal (Positive) Pressure
  • Country of Origin Poland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list