Designed with comfort and safety in mind, this work positioning and ladder climbing harness is CSA-certified for classes A, P, D, and L. It has steel D-rings on its back, front, and hip sides. This X-large harness can be adjusted via tongue buckle leg straps and quick-connect chest straps to fit a variety of body types. It is made of durable polyester webbing with integrated cushioning on the back, shoulders, and leg straps, and is rated for 310 pounds of total working weight.
Technical Specs
ItemFall Protection Harnesses
Chest Strap BucklesQuick-Connect
Harness D-Ring MaterialSteel
Includes PaddingYes
Padding LocationBack, Leg, Shoulder
Harness ApplicationClimbing, Confined Spaces, General Use, Positioning
CSA Standards MetCSA Z259.10
ANSI Standards MetANSI Z359.1
Hardware MaterialSteel
Webbing MaterialPolyester
Harness StyleVest
Harness ColourBlack, Red
Harness SizingXL
Leg Strap BucklesTongue
Weight Capacity310 lb
D-Ring LocationsBack, Chest, Side
CSA ClassA, D, L, P
FeaturesIntegrated Breathable Comfort Pad at the Back, Shoulders and Leg Straps, 1 Large Back D-Ring, 2 Large Sides D-Ring and 1 Small Sternal D-Ring, Grommet Legs Straps, Integrated with Trauma Straps, CSA Certified Class A, P, L