!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RFID VEST-STYLE CLIMBING HARNESS, M, 420 LBS, BACK, FRONT D-RING

RFID VEST-STYLE CLIMBING HARNESS, M, 420 LBS, BACK, FRONT D-RING

DBI-SALA

RFID VEST-STYLE CLIMBING HARNESS, M, 420 LBS, BACK, FRONT D-RING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RFID VEST-STYLE CLIMBING HARNESS, M, 420 LBS, BACK, FRONT D-RING

RFID VEST-STYLE CLIMBING HARNESS, M, 420 LBS, BACK, FRONT D-RING

DBI-SALA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $329.16 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DBI1107807C
  • Mfr. Model # 1107807C
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Product Details

This ANSI/OSHA-certified, RFID-equipped, large, vest-style climbing harness comes with a tongue-buckle chest and tongue-style leg strap buckles. It has a polyester webbed aluminum alloy D-ring at the back and front. This harness has a weight capacity of 420 pounds and can be used in construction, utility, mining, oil and gas, transportation, and general industrial applications.

Technical Specs

  • ItemFall Protection Harnesses
  • Harness ColourYellow
  • Harness SizingM
  • Leg Strap BucklesTongue
  • Torso AdjustmentRevolver
  • Harness ApplicationClimbing
  • RFID EquippedYes
  • ANSI Standards MetANSI Z359.1
  • Hardware MaterialStainless Steel, Zinc Plated Steel
  • Webbing MaterialRepel Polyester
  • Harness Style Vest
  • Harness D-Ring Material Aluminum Alloy
  • Includes Padding Yes
  • Padding Location Shoulder
  • Weight Capacity 420 lb
  • D-Ring Locations Back, Chest
  • CSA Standards Met CSA Z259.10
  • Features Automatic Stand-Up Back D-Ring, Integrated Suspension Trauma Straps, Internal Mesh Lining, Equipped with Auto-Resetting Lanyard Keepers, Impact Indicator, Built-In Pockets, Heavy Duty Zipper
  • Series Delta
  • With Belt No
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list