!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HAND OPERATED DRUM PUMP, PISTON

HAND OPERATED DRUM PUMP, PISTON

DAYTON

HAND OPERATED DRUM PUMP, PISTON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAND OPERATED DRUM PUMP, PISTON

HAND OPERATED DRUM PUMP, PISTON

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $81.24 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGF5XA53
  • Mfr. Model # 5XA53
  • UNSPSC # 40151529
  • CATALOGUE PAGE # 2487
  • Shipping Weight 2.2 lbs

Technical Specs

  • Item Hand Operated Drum Pump
  • Pump Package Type Unmetered Dispensing with Manual Shut-Off
  • For Container Type Bucket, Pail
  • Piston Material Nylon
  • Max. Viscosity 5,000 SUS
  • Compatible Chemicals Automatic Transmission Fluid, Deionized Water, Diesel Fuel, Ethyl (Ethanol), Gasoline, Kerosene
  • Includes Discharge Hose Yes
  • Discharge Tube Outlet OD 31/64 in
  • Suction Tube ID Pump Body
  • Suction Tube Length 12.7500 in
  • Includes Bung Adapter Yes
  • Adapter Material Nylon
  • Nozzle Operation Manual
  • Self-Priming Yes
  • Wetted Materials Aluminum, Brass, Nylon, PVC, Rubber, Steel
  • Features Light Weight
  • For Media Type Automatic Transmission Fluid, Diesel Fuel, Ethanol, Gasoline, Kerosene, Water
  • Action Type Piston
  • For Container Size 5 gal
  • Housing Material - Pumps Steel
  • Max. Flow Rate 2 oz per stroke
  • Max. Fluid Temp. 140 Degrees F
  • Not Recommended Chemicals DEF, Fresh Water, Methyl Ethyl Ketone (MEK), Salt Water, Sodium Hypochlorite/Bleach (to 20%)
  • Discharge Tube Outlet ID 1/4 in
  • Includes Suction Tube Yes
  • Suction Tube OD 1 in
  • Metered No
  • Bung Connection Dia. 2 in
  • Includes Nozzle Yes
  • Power Source Hand Operated
  • Seal Material Buna-N
  • For Use With Gear Oil, Lubricant, Machine Oil, Nonvolatile Liquid
  • Includes Drip Nozzle

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list