!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COLD CHISEL, NON-SPARKING, ALUMINUM BRONZE, 2 IN BLADE W, 10¾ IN OVERALL L, PLAIN GRIP

COLD CHISEL, NON-SPARKING, ALUMINUM BRONZE, 2 IN BLADE W, 10¾ IN OVERALL L, PLAIN GRIP

AMPCO

COLD CHISEL, NON-SPARKING, ALUMINUM BRONZE, 2 IN BLADE W, 10¾ IN OVERALL L, PLAIN GRIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COLD CHISEL, NON-SPARKING, ALUMINUM BRONZE, 2 IN BLADE W, 10¾ IN OVERALL L, PLAIN GRIP

COLD CHISEL, NON-SPARKING, ALUMINUM BRONZE, 2 IN BLADE W, 10¾ IN OVERALL L, PLAIN GRIP

AMPCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $268.38 / each

EHC: EHC :
Min Qty 3 = $805.14

Compliance and Restrictions

  • None

This product must be purchased in quantities of 3 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # APOC19
  • Mfr. Model # C19
  • UNSPSC # 27111901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.59 lbs

Product Details

This cold chisel has a width of 2 inch, and a length of 10¾ inch, plus it weighs 3.4 pounds and has an aluminum bronze handle. It meets the standards for ASTM A342, DOE, FM, GSA, MSHA, NFPA, OSHA. In addition, it is made of aluminum bronze, is corrosion-resistant, plus it is non-sparking, and is not tether ready with a plain grip.

Technical Specs

  • ItemCold Chisel
  • Blade Tip ShapeDiamond
  • Includes Striking CapStriking Cap Not Included
  • MaterialAluminum Bronze
  • Overall Length10 3/4 in
  • Non-SparkingNon-Sparking
  • Corrosion-ResistantCorrosion-Resistant
  • Shank Width1 1/4 in
  • Weight3.4 lb
  • Chisel Type Cold Chisel
  • Blade Width 2 in
  • Includes Handle Handle Not Included
  • Grip Style Plain
  • Handle Material Aluminum Bronze
  • Tether Ready Not Tether Ready
  • Shank Shape Hexagon
  • Standards ASTM A342, DOE, FM Approved, GSA, MSHA, NFPA, OSHA

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list