!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MIG GUN, WELDSKILL WM 250, 250 A, 0.045 IN, 15 FT CABLE, MILLER-COMPATIBLE

MIG GUN, WELDSKILL WM 250, 250 A, 0.045 IN, 15 FT CABLE, MILLER-COMPATIBLE

TWECO

MIG GUN, WELDSKILL WM 250, 250 A, 0.045 IN, 15 FT CABLE, MILLER-COMPATIBLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MIG GUN, WELDSKILL WM 250, 250 A, 0.045 IN, 15 FT CABLE, MILLER-COMPATIBLE

MIG GUN, WELDSKILL WM 250, 250 A, 0.045 IN, 15 FT CABLE, MILLER-COMPATIBLE

TWECO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $467.67 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # TWCWM250M154045
  • Mfr. Model # 10271032
  • UNSPSC # 23171508
  • CATALOGUE PAGE # 2151
  • Shipping Weight 10.0 lbs

Technical Specs

  • Item MIG Gun
  • Cooling Method Air-Cooled
  • Maximum Current 250 A
  • For Gas Type CO2 (Carbon Dioxide)
  • Cable Length 15 ft
  • Handle Type Curved
  • Neck Tube Type Fixed
  • For Wire Type Aluminum, Solid
  • Tip Series WS14
  • Application Flux-Cored Arc Welding, MIG
  • Duty Rating Light to Medium Duty
  • Compatible with Model Miller
  • Liner Series WS42
  • Neck Tube Material Metal
  • Nozzle Series WS22
  • Wire Feed Type Push
  • MIG Gun Type Air-Cooled
  • Series WeldSkill WM 250
  • Duty Cycle 0.6
  • Maximum Wire Diameter 0.045 in
  • For Rear Connection Type Miller
  • Trigger Type Standard
  • Neck Tube Angle 60 Degrees
  • Model WM250M-15-4045
  • Welding Processes MIG
  • Compatible with Brand Miller
  • Features Diamond Grip Handles, Dualspring Stain Relief, Finger Molded Triggers
  • Gas Diffuser Number WS52
  • Maximum Wire Feed Speed 1,000 in/min
  • Neck Tube Size Medium
  • Spool Included No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list