!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GRINDER PUMP,3 HP,230 VOLTS,9 AMPS

GRINDER PUMP,3 HP,230 VOLTS,9 AMPS

DAYTON

GRINDER PUMP,3 HP,230 VOLTS,9 AMPS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GRINDER PUMP,3 HP,230 VOLTS,9 AMPS

GRINDER PUMP,3 HP,230 VOLTS,9 AMPS

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,306.68 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGM11A343
  • Mfr. Model # 11A343
  • UNSPSC # 40151517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 77.0 lbs

Technical Specs

  • Item Grinder Pump
  • Rated Voltage 240V AC
  • Phase - Pumps 3
  • Motor Type 3-Phase
  • Impeller Material Ductile Iron
  • Switch Actuation No Switch Included
  • Flow Rate @ 10 Ft. of Head 57 gpm
  • Flow Rate @ 20 Ft. of Head 54 gpm
  • Flow Rate @ 60 Ft. of Head 38 gpm
  • Min. Sump Pit Dia. 24 in
  • Overall Height 21 1/4 in
  • Discharge 1 1/4 in FNPT
  • Max. Diameter Solids 1/8 in
  • Duty Cycle Continuous
  • RPM 2,900 RPM
  • Manufacturers Warranty Length 1 yr
  • HP 3 hp
  • Hz 60
  • Amps 9 A
  • Body Material Stainless Steel
  • Shaft Seal Material - Pumps Carbon, Ceramic, Silicon Carbide
  • Switch Electrical Connection No Switch Included
  • Flow Rate @ 15 Ft. of Head 55 gpm
  • Flow Rate @ 40 Ft. of Head 49 gpm
  • Max. Head 91 ft
  • Body Dia. 7 51/64 in
  • Cord Length 16 ft
  • Overall Length 21 19/64 in
  • Max. Liquid Temp. 104 Degrees F
  • Thermal Protection Yes
  • Agency Compliance CSA C/US
  • Includes Chrome Steel Cutter, Cutter Ring

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list