!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIVIDER BOX, 1.3 CU FT, 22⅜ IN X 17⅜ IN X 8 IN, GREY, PLASTIC, 11 LONG DIVIDER SLOTS

DIVIDER BOX, 1.3 CU FT, 22⅜ IN X 17⅜ IN X 8 IN, GREY, PLASTIC, 11 LONG DIVIDER SLOTS

AKRO-MILS

DIVIDER BOX, 1.3 CU FT, 22⅜ IN X 17⅜ IN X 8 IN, GREY, PLASTIC, 11 LONG DIVIDER SLOTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIVIDER BOX, 1.3 CU FT, 22⅜ IN X 17⅜ IN X 8 IN, GREY, PLASTIC, 11 LONG DIVIDER SLOTS

DIVIDER BOX, 1.3 CU FT, 22⅜ IN X 17⅜ IN X 8 IN, GREY, PLASTIC, 11 LONG DIVIDER SLOTS

AKRO-MILS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $52.05 / each

EHC: EHC :
Min Qty 3 = $156.15

Compliance and Restrictions

  • None

This product must be purchased in multiples of 3 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # AKM33228GREY
  • Mfr. Model # 33228GREY
  • UNSPSC # 24112504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.81 lbs

Product Details

Versatile work-in-process transfer containers. Injection molded from high-density polyethylene. Resists most solvents and chemicals. Compatible with most racks, shelving, and automated material handling equipment. Dividers allow subdivision of the contain

Technical Specs

  • ItemDivider Box
  • Divider ColourBlack
  • Includes DividersNo
  • MaterialPlastic
  • Number of Dividers26
  • Number of Short Divider Slots15
  • Overall Length22 3/8 in
  • Surface Resistivity1.00 x 10¹â¨Ý ohm/sq
  • Weight Capacity50 lb
  • Bottom Inside Width14 7/8 in
  • Resistant ToChemicals, Solvents
  • ShapeRectangular
  • Top Inside Width15 1/8 in
  • Colour Gray
  • Electrostatic Discharge No
  • Includes Lid No
  • Nestable No
  • Number of Long Divider Slots 11
  • Overall Height 8 in
  • Overall Width 17 3/8 in
  • Volume Capacity 1.3 cu ft
  • Bottom Inside Length 19 7/8 in
  • Inside Height 7 1/2 in
  • Series 33-228
  • Top Inside Length 20 1/8 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list