!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GRAPHIC WALL STATION,1 BUTTON,WHITE

GRAPHIC WALL STATION,1 BUTTON,WHITE

HUBBELL CONTROL SOLUTIONS

GRAPHIC WALL STATION,1 BUTTON,WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GRAPHIC WALL STATION,1 BUTTON,WHITE

GRAPHIC WALL STATION,1 BUTTON,WHITE

HUBBELL CONTROL SOLUTIONS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $591.44 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLNXSWTH3WH
  • Mfr. Model # NXSW-TH3-WH
  • UNSPSC # 45111808
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

This graphic wall station features flexible, user friendly interface, customizable home screen and navigation, 3.5 in resistive LCD-tft full colour touch screen, 320x480 screen resolution, 4gb microSD card for storing user preferences. In addition, it includes sd card for storing user preferences. Plus it meets the standards for cULus.

Technical Specs

  • ItemGraphic Wall Station
  • Number of Buttons1
  • Colour - Motion Sensing and DimmingWhite
  • Communication Method - Motion Sensing and DimmingHard Wired
  • Operating Temp.0 to 40 Degrees C
  • IncludesSD Card for Storing User Preferences
  • Item - Motion Sensing and Dimming Graphic Wall Station
  • Operating Voltage - Motion Sensing and Dimming 12 to 24V DC
  • Installation Location - Motion Sensor Single Gang Switch Box, Low Voltage Ring
  • Description/Special Features Flexible, User Friendly Interface, Customizable Home Screen and Navigation, 3.5 in Resistive LCD-TFT Full Color Touch Screen, 320x480 Screen Resolution, 4GB MicroSD Card for Storing User Preferences Up to 16 Presets, Single Cat5 Connection to NX Room System, Up to 16 Groups for On/Off, Dimming, or CCT Control, Allows Playback of Up to 16 Preset Scenes, Setup Groups, Presets, Schedules Using Linked Smart Device, Optional Password Access Control, Adjustable Screensaver Backlight, 5 Year Warranty
  • Standards cULus
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list