!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHEMICAL-RESISTANT GLOVES, EXTENDED GAUNTLET CUFF, 650MM, XL, FOREST GRN, COTTON

CHEMICAL-RESISTANT GLOVES, EXTENDED GAUNTLET CUFF, 650MM, XL, FOREST GRN, COTTON

CANNONBALL

CHEMICAL-RESISTANT GLOVES, EXTENDED GAUNTLET CUFF, 650MM, XL, FOREST GRN, COTTON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEMICAL-RESISTANT GLOVES, EXTENDED GAUNTLET CUFF, 650MM, XL, FOREST GRN, COTTON

CHEMICAL-RESISTANT GLOVES, EXTENDED GAUNTLET CUFF, 650MM, XL, FOREST GRN, COTTON

CANNONBALL

https://catalogue.grainger.ca/?hybris=true
  • Item # BEM803-10LGE
  • Mfr. Model # 803-10LGE
  • UNSPSC # 46181541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.36 lbs

Product Details

These forest greened, chemical-resistant gloves have a rough finish. These X-large gloves are made of cotton and have a jersey lining.

Technical Specs

  • ItemGloves
  • ColourForest Green
  • Glove Hand StyleLeft and Right
  • Glove MaterialsCotton
  • Glove TextureRough
  • Latex-FreeNo
  • Sterile/Non-SterileNon-Sterile
  • Accelerator Free Yes
  • Glove Colour Family Green
  • Glove Liner Material Jersey
  • Glove Size X-Large (10)
  • Insulated No
  • Series Cannonball
  • Supported / Unsupported Supported
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list