!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHEMICAL-RESISTANT GLOVES, UNLINED, STRAIGHT CUFF, SZ M/8, 15 IN L/22 MIL THICK, GRN, NITRILE

CHEMICAL-RESISTANT GLOVES, UNLINED, STRAIGHT CUFF, SZ M/8, 15 IN L/22 MIL THICK, GRN, NITRILE

NITRI-SOLVE

CHEMICAL-RESISTANT GLOVES, UNLINED, STRAIGHT CUFF, SZ M/8, 15 IN L/22 MIL THICK, GRN, NITRILE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEMICAL-RESISTANT GLOVES, UNLINED, STRAIGHT CUFF, SZ M/8, 15 IN L/22 MIL THICK, GRN, NITRILE

CHEMICAL-RESISTANT GLOVES, UNLINED, STRAIGHT CUFF, SZ M/8, 15 IN L/22 MIL THICK, GRN, NITRILE

NITRI-SOLVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9.11 / PAIR

EHC: EHC :
Min Qty 72 = $655.92

Compliance and Restrictions

  • None

This product must be purchased in multiples of 72 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BEM737-8
  • Mfr. Model # 737-8
  • UNSPSC # 46181541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.44 lbs

Product Details

These size medium/eight chemical-resistant gloves protect the hand and forearm from a variety of hazards. These unlined, green, nitrile gloves have a straight-style cuff and a bisque textured finish grip design. They have a length of 15 inches and are 22-mil thick. These unsupported gloves are latex and silicone-free.

Technical Specs

  • ItemGlove
  • Additional Hazard ProtectionChemical-Resistant
  • BiodegradableNon-Biodegradable
  • ColourGreen
  • Dual LayerNo
  • EN ISO 374 Chemical RatingType A - JKLOPT
  • Glove Coating CoverageUncoated
  • Glove Colour FamilyGreen
  • Glove Length380 mm
  • Glove MaterialsNitrile
  • Glove Size8
  • Glove Thickness0.56 mm
  • Latex-FreeYes
  • Silicone-FreeYes
  • Sterile/Non-SterileNon-Sterile
  • Touchscreen CompatibleNo
  • Wear-IndicatingNo
  • Glove FeaturesUnsupported, Unlined, 100% Nitrile, Ergonomic, Textured Finish
  • Accelerator Free No
  • Anti-Static No
  • Chemical Glove Features Forearm protection, Chemical-Resistant, Oil-Resistant, Impermeable
  • Cuff Style Extended Gauntlet
  • EN 388 Impact Rated Yes
  • Glove Coating Colour Green
  • Glove Coating Finish Bisque
  • Glove Hand Style Left and Right
  • Glove Liner Material Unlined
  • Glove Performance High Grip
  • Glove Texture Bisque
  • Insulated No
  • Series SHOWA 737
  • Standards Cat III, EN 388:2016, EN ISO 374-1:2016/Type A, EN ISO 374-5:2016, Food Contact
  • Supported / Unsupported Unsupported
  • Triple Layer No
  • EN ISO 374 Chemicals Tested JKLOPT
  • Glove Sizes 8
  • Country of Origin Guatemala (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list