This global fitting has a maximum operating pressure of 5,000 psi @ 70 Degrees F and is made of steel. In addition, it has a ¾"-16 thread and it has a Hose End x JIC connection type.
Technical Specs
ItemGlobal Fitting
Thread Size3/4"-16
Fitting MovementSwivel
Thread TypeJIC
Hose Fitting A Size12.7 mm
Hose Fitting A Connection TypeHose End
Fitting MaterialSteel
Fitting GenderFemale
For Hose I.D.12.7 mm
Fitting Shape90 Degrees Medium Drop Elbow
Max. Working Pressure @ 70 F5,000 psi
Hose Fitting B GenderFemale
Hose Fitting B Size3/4 in
Hose Fitting B Connection TypeJIC
Fitting Connection TypeHose End x JIC
Country of OriginUnited States
(subject to change)