!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GAUGE,PRESSURE,0 TO 400 PSI,BACK,2 IN.

GAUGE,PRESSURE,0 TO 400 PSI,BACK,2 IN.

ASHCROFT

GAUGE,PRESSURE,0 TO 400 PSI,BACK,2 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GAUGE,PRESSURE,0 TO 400 PSI,BACK,2 IN.

GAUGE,PRESSURE,0 TO 400 PSI,BACK,2 IN.

ASHCROFT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $15.58 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG33HR04
  • Mfr. Model # 20W1005PH02B400#
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Technical Specs

  • ItemIndustrial Pressure Gauge
  • Accuracy+/-3-2-3%
  • Process Connection TypeNPT
  • Lens MaterialPolycarbonate
  • Field FillableNo
  • Case ColourBlack
  • Primary Pressure Range0 to 400
  • Vibration ResistanceLiquid-Filled
  • Pressure Gauge TypeGeneral Purpose Dial Pressure Gauge
  • Gauge Case LiquidNone
  • Compatible Process MediaWater
  • Sensor MaterialBronze
  • Series1005P
  • Primary Scale Unitspsi
  • Ambient Operating Temperature Range-40 Degrees to 150 Degrees F, -40 Degrees to 65 Degrees C
  • Burst Pressure1,600 psi
  • Case Diameter2.11 in
  • Dial Face MaterialAluminum
  • Hazardous Location RatingNot Rated
  • Includes Mounting HardwareNo
  • Manufacturer Warranty Length1 yr
  • Movement MaterialPolyester
  • Pointer ColourBlack
  • Pressure Range TypePressure
  • Primary Scale Minor Graduations10
  • Removable BezelNo
  • Sensor TypeBourdon Tube
  • Nominal Dial Size 2 in
  • Gauge Case Material ABS
  • Process Connection Gender Male
  • Process Connection Size 1/4 in
  • Process Connection Location Center Back
  • IP/NEMA Rating Not Rated
  • Dry Dampening Feature FlutterGuard
  • Dial Colour White
  • Liquid-Filled Case No
  • Panel-Mountable No
  • Socket Material Brass
  • Accuracy Grade ASME B40.100 Grade B
  • Application Beverage Dispensing Systems, Filtration Monitoring, Hydraulics, Instrument and Controls, OEM Applications, Paint Sprayers, Pneumatics, Pumps, Water Pressure Testing
  • Accuracy Scale Mid-Scale
  • Blowout Safety Back No
  • Case Depth 1.05 in
  • Cleaned for Oxygen Service No
  • Freeze Resistant Movement No
  • Includes Calibration Certificate No
  • Includes Vent Plug No
  • Mounting Type Stem-Mount
  • Non-Sparking No
  • Pointer Material Aluminum
  • Primary Pressure Scale Colour Black
  • Process Temperature Range -40 Degrees to 150 Degrees F
  • Scale Type Single
  • Standards ASME, CRN, UL 252A, UL 404
  • Country of Origin Brazil (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list