GARDEN HOSE REEL, 200 FT, ⅝ IN ID, 5½ IN REEL DIA, TAN, 21½ IN L X 16 5/16 IN W X 19 IN H
GARDEN HOSE REEL, 200 FT, ⅝ IN ID, 5½ IN REEL DIA, TAN, 21½ IN L X 16 5/16 IN W X 19 IN H
LIBERTY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
This garden hose reel has a length of 21½ inch, a width of 16 5/16 inch, a maximum operating pressure of 150 psi and is designed for the following applications: garden hoses. It is tan. This garden hose reel features triple mount options of wall and includes instructions plus it is for use on garden hoses.
Technical Specs
Item Garden Hose Reel
Hose Capacity 200 ft (5/8 in ID)
Maximum Operating Pressure 150 psi
Reel Colour Tan
Includes Hose Hose Not Included
Overall Height 19 in
Overall Width 16 5/16 in
Swivel Outlet Gender Female
Swivel Outlet Thread Size 1/8 in
Swivel Inlet Gender Female
Swivel Inlet Thread Size 1/8 in
Number of Wheels 0
Reel Width 9 in
Handle Length 5 1/2 in
Mount Base Width 14 1/2 in
Base Motion Type Stationary
For Use With Garden Hose
Includes Instructions
Hose Reel Primary Application Garden Hoses
Minimum Operating Pressure 20 psi
Reel Material Steel
Hose Reel Type Wall Mount Hose Reel
Mounting Location Wall
Overall Length 21 1/2 in
Enclosed Not Enclosed
Swivel Outlet Size 1 in
Swivel Outlet Type GHT
Swivel Inlet Size 1 in
Swivel Inlet Type GHT
Reel Diameter 5 1/2 in
Fasteners Included Fasteners Not Included
Mount Base Height 16 3/8 in
Mount Hole Diameter 1/2 in
Number of Mount Holes 8
Features Triple Mount Options of Wall
Country of Origin China
(subject to change)