!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GARBAGE BAGS, X-STRONG, ENVIRO, BLACK, 35X50 IN, LLDPE/HEXENE RESIN, CA 100

GARBAGE BAGS, X-STRONG, ENVIRO, BLACK, 35X50 IN, LLDPE/HEXENE RESIN, CA 100

RALSTON

GARBAGE BAGS, X-STRONG, ENVIRO, BLACK, 35X50 IN, LLDPE/HEXENE RESIN, CA 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GARBAGE BAGS, X-STRONG, ENVIRO, BLACK, 35X50 IN, LLDPE/HEXENE RESIN, CA 100

GARBAGE BAGS, X-STRONG, ENVIRO, BLACK, 35X50 IN, LLDPE/HEXENE RESIN, CA 100

RALSTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $57.82 / CASE of 100

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RSN2585-01
  • Mfr. Model # 2585-01
  • UNSPSC # 47121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.46 lbs

Product Details

These 2500 series, extra strong, black, eco-friendly waste bags are made from recycled low-density polyethylene and hexene resin, making them ideal for heavy-duty use. These 35 x 50 inch bags come in cases of 100 and will suit your industrial cleaning and waste disposal needs.

Technical Specs

  • ItemTrash Bag
  • Width35 in
  • Thickness0.60 mm
  • Max. Load10 gal
  • Bag Closure TypeNone
  • Bottom Seal TypeFlat
  • % Recycled Content0%
  • ScentFragrance Free
  • Capacity 10 gal
  • Height 50 in
  • Colour Black
  • Garbage Bag Material Super Hexane and Recycled Post-Industrial Resin
  • Package Configuration Flat Pack
  • Legend Food Grade Clear
  • Bags per Roll 100
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list