FORKLIFT WORK PLATFORM, 1,000 LB MAX LOAD CAPACITY, 7½ IN X 3⅜ IN, PERFORATED, SINGLE
FORKLIFT WORK PLATFORM, 1,000 LB MAX LOAD CAPACITY, 7½ IN X 3⅜ IN, PERFORATED, SINGLE
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Easily position staff for working in raised areas. Auto-closing entry door with lanyard attachment rail. Includes tine lock, safety strap, 42 inch railing and 4 inch toe guard. Ships fully assembled.
Technical Specs
Item Forklift Work Platform
Compatible Fork Height 3 3/8 in
Compatible Fork Length 36 in
Assembly Status Unassembled
Platform Width 36 in
Overall Height 66 in
Door Type Single
Finish Powder Coated
Manufacturers Warranty Length 1 yr
Load Capacity - Maximum 1,000 lb
Compatible Fork Width 7 1/2 in
Tread Type Perforated
Platform Length 36 in
Handrail Height 42 in
Number of Guard Rails 3
Colour Red
Includes Backrail, Door, Guardrails, Safety Strap
Country of Origin China
(subject to change)
Related Products
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,331.84
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,908.81
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,326.54
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2,183.77
/ EACH