!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FOOD-GRADE WASTE CONTAINER,44 GAL.,RED

FOOD-GRADE WASTE CONTAINER,44 GAL.,RED

RUBBERMAID

FOOD-GRADE WASTE CONTAINER,44 GAL.,RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FOOD-GRADE WASTE CONTAINER,44 GAL.,RED

FOOD-GRADE WASTE CONTAINER,44 GAL.,RED

RUBBERMAID

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG48ZD63
  • Mfr. Model # FG264388RED
  • UNSPSC # 47121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.0 lbs

Technical Specs

  • Container Product Grouping Trash Can
  • Top Type Open
  • Colour Red
  • Width/Diameter 27"
  • Specific Container Material Plastic
  • Mobility Stationary
  • Lid Connection None
  • Container Mounting Style Free-Standing
  • Features Seamless Construction, Reinforced Handles and Base
  • For Use With Lid Mfr. Model Number FG264560RED
  • Container Shape Round
  • Trash Container Capacity 44 gal
  • Height 31-1/2"
  • Material Grouping Plastic
  • Finish UV Protectant
  • Lid Options No Lid
  • Lid Opening Mechanism None
  • Series BRUTE(R)
  • For Use With Lid Grainger Item Number 5M769
  • Standards NSF 2, NSF 21

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list