!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLUX-CORED WELDING WIRE, FCAW, 89000 PSI, 0.045 IN DIA, STEEL, 33 LB, BOX

FLUX-CORED WELDING WIRE, FCAW, 89000 PSI, 0.045 IN DIA, STEEL, 33 LB, BOX

AIR LIQUIDE

FLUX-CORED WELDING WIRE, FCAW, 89000 PSI, 0.045 IN DIA, STEEL, 33 LB, BOX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLUX-CORED WELDING WIRE, FCAW, 89000 PSI, 0.045 IN DIA, STEEL, 33 LB, BOX

FLUX-CORED WELDING WIRE, FCAW, 89000 PSI, 0.045 IN DIA, STEEL, 33 LB, BOX

AIR LIQUIDE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $309.13 / SPOOL

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALQBLU37978106EA
  • Mfr. Model # BLU-37978106
  • UNSPSC # 23271813
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.0 lbs

Product Details

This steel, flux-cored welding wire has a 0.045-inch diameter, a tensile strength of 89,000 PSI, and is used for flux-cored arc welding in offshore platform construction and in mining and structural applications. It comes in a box and weighs 33 pounds.

Technical Specs

  • ItemMIG Welding Wire
  • MaterialLow-Alloy
  • Wire Diameter0.045 in
  • Yield Strength (As Welded)552 MPa
  • Weight15 kg
  • For Welding PositionFlat, Horizontal, Overhead, Vertical
  • Elongation (As Welded)24%
  • AWS Classification A5.29/ASME SFA 5.29, Class E81T1-NI1CJ-H4, E81T1-NI1MJ-H4
  • Process Flux-Cored Welding (FCAW)
  • Tensile Strength (As Welded) 614 MPa
  • Series Blueshield LA T-91 C60 Ni1
  • For Material Type Carbon Steel, Low-Alloy
  • Compatible Shielding Gas 100% CO2, BLUESHIELD 8
  • Wire Type Flux-Cored
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list