!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLUID CLEANING AQUEOUS CONCENTRATE

FLUID CLEANING AQUEOUS CONCENTRATE

GRAYMILLS

FLUID CLEANING AQUEOUS CONCENTRATE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLUID CLEANING AQUEOUS CONCENTRATE

FLUID CLEANING AQUEOUS CONCENTRATE

GRAYMILLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $189.60 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GRYGM330C5
  • Mfr. Model # GM330C5
  • UNSPSC # 12191501
  • CATALOGUE PAGE # 458
  • Shipping Weight 47.5 lbs

Technical Specs

  • ItemParts Washer Cleaner
  • RemovesCorrosion, Epoxies, Grease, Hard Water Residue, Oil, Oxides, Paint, Plating Salts, Rust, Smut, Soft Carbons
  • Container Size5 gal
  • Product FormLiquid
  • Container TypePail
  • Chemical TypeDipropylene Glycol Methyl Ether, Disodium Salt, Pentasodium Salt, Silicic Acid, Triphosphoric Acid
  • ColourGreen
  • For Washer TypeWater-Based Parts Washers
  • Maximum Operating Temperature180 Degrees F
  • VOC Content Weight30 g/L
  • Base Type Water
  • For Material Type Aluminum, Babbitt, Brass, Bronze, Copper, Ferrous Metals, Glass, Iron, Non-Ferrous Metals, Painted Surfaces, Plastic, Powder Coated Surfaces, Stainless Steel, Steel, Varnished Surfaces
  • Ready to Use/Concentrated Concentrated
  • Minimum Operating Temperature 180 Degrees F
  • Standards 311/312 Hazardous Categories, 313 Reportable Ingredients, SARA Title III (Superfund Amendments and Reauthorization Act)
  • Cleaner Type Cleaner
  • Flammability Nonflammable
  • Fragrance Pleasant
  • Series Aquatene 330
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list