!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLASHLIGHT LED P5 FOCUSING 1XAA

FLASHLIGHT LED P5 FOCUSING 1XAA

LEDLENSER

FLASHLIGHT LED P5 FOCUSING 1XAA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLASHLIGHT LED P5 FOCUSING 1XAA

FLASHLIGHT LED P5 FOCUSING 1XAA

LEDLENSER

https://catalogue.grainger.ca/?hybris=true
  • Item # LTH880012
  • Mfr. Model # 880012
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.44 lbs

Product Details

LED flashlight. 140 lumens. Beam distance 120 meters. Runtime 4 hr. Uses rapid focus system to transition from flood to spot. IPX4 rated. Features the Advanced Focus System which maximizes the lens and reflector to project almost the whole amount of light to the front. 1 AA battery.

Technical Specs

  • ItemFlashlight
  • Flashlight Battery TypeAlkaline
  • Body Dia.26mm
  • Maximum Lumens Output140 lm
  • Body ColourBlack
  • Battery Burn Time4 hr.
  • Beam Distance120 m
  • Water Penetration RatingIPX4
  • Flashlight Battery Size AA
  • Length 4-7/16"
  • Lumens 140
  • Run Time on High Setting 4 hr.
  • Number of Batteries 1
  • Switch Type Button
  • Light Output Modes 1

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list