FILM POLY G/P HEAVY CLR 240IN X 100F
FILM POLY G/P HEAVY CLR 240IN X 100F
RALSTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
240 inch x 100 feet heavy general purpose clear polyethylene film. Made from high strength polyethylene resin, film protects against dust, water, and chemicals.
Technical Specs
Item General Purpose Polyethylene Film
Length 100 ft
Material Polyethylene
Basis Weight 20.21 lb
Includes (1) Roll
Thickness Heavy/Not Sold by Mil Thickness
Width 240 in
Colour Clear
For Use With Gerneral Purpose Polyethelene Film
Standards No Standard
Country of Origin Canada
(subject to change)
Alternate Products
RALSTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$208.50
/ ROLL
RALSTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$48.68
/ ROLL
RALSTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$77.89
/ ROLL