FESTOON SYSTEM KIT, WIRE ROPE, 80 FT TO 80 FT, 98 FT MIN CABLE/HOSE REQUIRED, ROUND
FESTOON SYSTEM KIT, WIRE ROPE, 80 FT TO 80 FT, 98 FT MIN CABLE/HOSE REQUIRED, ROUND
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
This festoon system kit has a one-year warranty. It is designed for outdoor use and includes the following components: clamps, hardware, trolleys, and wire rope clips.
Technical Specs
Item Festoon System Kit
Included Components Clamps, Hardware, Trolleys, Wire Rope Clips
Maximum Travel Distance 80 ft
Min Cable/Hose Required 98 ft
Number of Trolleys Included 13
Track Type Wire Rope
Trolley Wheel Diameter 1.5 in
Min Compatible Round Cable Dia 0.91 in
For Outdoor Use For Outdoor Use
Compatible Cable Type Round
Maximum Track Length 80 ft
Maximum Trolley Capacity 13 lb
Minimum Track Length 80 ft
Storage Length 5.33 ft
Trolley Frame Material Plastic
Trolley Wheel Material Nylon
Max Compatible Round Cable Dia 1.25 in
Mfr. Warranty Length 1 yr
Country of Origin China
(subject to change)
Alternate Products
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$981.60
/ EACH