!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BLOCKING BAR LOCKOUT KIT, CROSS BAR, FOR 480/600V AC VOLT, FOR OVERSIZED CIRCUIT BREAKER

BLOCKING BAR LOCKOUT KIT, CROSS BAR, FOR 480/600V AC VOLT, FOR OVERSIZED CIRCUIT BREAKER

BRADY

BLOCKING BAR LOCKOUT KIT, CROSS BAR, FOR 480/600V AC VOLT, FOR OVERSIZED CIRCUIT BREAKER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BLOCKING BAR LOCKOUT KIT, CROSS BAR, FOR 480/600V AC VOLT, FOR OVERSIZED CIRCUIT BREAKER

BLOCKING BAR LOCKOUT KIT, CROSS BAR, FOR 480/600V AC VOLT, FOR OVERSIZED CIRCUIT BREAKER

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $57.60 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BDY90891
  • Mfr. Model # 90891
  • UNSPSC # 46171511
  • CATALOGUE PAGE # 1027
  • Shipping Weight 0.19 lbs

Product Details

This blocking bar lockout kit is made of glass-filled nylon and it is blue, green, red, yellow. It is chemical resistant, meets the standards for ANSI and OSHA. In addition, it features: green bar indicates locked on, no drilling required, red blocking bar indicates locked off, self-adhesive backed rails that are permanently installed onto an electrical panel, measures 64/79 inch H and includes 7.6 inch red blocking bar, 2 four-inch yellow mounting rails.

Technical Specs

  • ItemBlocking Bar Lockout Kit
  • For Circuit Breaker TypeOversized
  • For Voltage480/600V AC
  • Overall Height64/79 in
  • FeaturesGreen Bar Indicates Locked On, No Drilling Required, Red Blocking Bar Indicates Locked Off, Self-Adhesive Backed Rails that are Permanently Installed onto an Electrical Panel
  • For Use WithPadlock
  • Lockout ColourBlue, Green, Red, Yellow
  • Maximum Temperature248 Degrees F
  • Mount TypeCross Bar
  • StandardsANSI Z244, OSHA 29 CFR 1910.147 (C) (4) (ii) (A) (1) / (c) (5) (ii) (C) (1)
  • Circuit Breaker Lockout Type Cross Bar
  • For Maximum Padlock Shackle Diameter 1/4 in
  • Maximum Number of Padlocks 7
  • Overall Length 7.5 in
  • For Circuit Breaker Manufacturer Breaker Blocker
  • Includes (1) 7.6 in Red Blocking Bar, (2) 4 in Yellow Mounting Rails
  • Lockout Material Glass-Filled Nylon
  • Minimum Temperature -4 Degrees F
  • Resistance Properties Chemical Resistant
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list