!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SAFETY GLASSES, HALF-FRAME, WRAPAROUND, ELASTO LT/PC, NORTH 4A, CSA, UV, UNIVERSAL

SAFETY GLASSES, HALF-FRAME, WRAPAROUND, ELASTO LT/PC, NORTH 4A, CSA, UV, UNIVERSAL

HONEYWELL

SAFETY GLASSES, HALF-FRAME, WRAPAROUND, ELASTO LT/PC, NORTH 4A, CSA, UV, UNIVERSAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY GLASSES, HALF-FRAME, WRAPAROUND, ELASTO LT/PC, NORTH 4A, CSA, UV, UNIVERSAL

SAFETY GLASSES, HALF-FRAME, WRAPAROUND, ELASTO LT/PC, NORTH 4A, CSA, UV, UNIVERSAL

HONEYWELL

https://catalogue.grainger.ca/2023?hybris=true
  • Item # NONT65005A
  • Mfr. Model # T65005A
  • UNSPSC # 46181811
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

These Lightning universal half-frame safety glasses with 99.9% UVA/B protection have a wraparound Elasto LT frame that comes in black. They have North 4A anti-fog, anti-scratch anti-static polycarbonate amber lenses that meet the CSA Z94.3-2007 standard. The unisex safety glasses have two Flexi-Fit soft nosepieces and self-adjusting temples that ensure a secure and comfortable fit.

Technical Specs

  • ANSI Dust/Splash Rating Not Rated for Dust or Splash
  • Frame Colour Black
  • Gender Unisex
  • Item Safety Glasses
  • Lens Colour Amber
  • Metal Detectable No
  • Series Lightning
  • X-Ray Detectable No
  • Eyewear Size M
  • Frame Material Elasto LT
  • Includes 1 Safety Glasses
  • Lens Coating Anti-Fog, Anti-Static, Scratch Resistant
  • Lens Material Polycarbonate
  • Photochromatic Lens No
  • Standards CSA/ANSI

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list