!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MACHINERY EYE BOLT, WITH SHOULDER, STEEL, PLAIN FINISH, 1"-8 THREAD SIZE, 2½ IN THREAD L

MACHINERY EYE BOLT, WITH SHOULDER, STEEL, PLAIN FINISH, 1"-8 THREAD SIZE, 2½ IN THREAD L

CONTINENTAL

MACHINERY EYE BOLT, WITH SHOULDER, STEEL, PLAIN FINISH, 1"-8 THREAD SIZE, 2½ IN THREAD L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MACHINERY EYE BOLT, WITH SHOULDER, STEEL, PLAIN FINISH, 1"-8 THREAD SIZE, 2½ IN THREAD L

MACHINERY EYE BOLT, WITH SHOULDER, STEEL, PLAIN FINISH, 1"-8 THREAD SIZE, 2½ IN THREAD L

CONTINENTAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $203.94 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CCGK2030
  • Mfr. Model # K2030LT
  • UNSPSC # 31161610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.36 lbs

Technical Specs

  • ItemMachinery Eye Bolt
  • MaterialSteel
  • Thread Size1"-8
  • Thread Length2 1/2 in
  • Thread TypeCoarse
  • Eye Inside Diameter1 13/16 in
  • Working Load Limit9,000 lb
  • Material Quality StandardsASTM A489
  • Shoulder StyleWith Shoulder
  • Overall Length6 7/16 in
  • Includes NutNo
  • Type Machinery Eye Bolt
  • Finish Plain
  • Shank Diameter 1 in
  • Shank Length 2 1/2 in
  • Eye Outside Diameter 3 9/16 in
  • Eye Closure Closed
  • Dimensional Standards ASME B18.15
  • System of Measurement Inch
  • Shoulder Length 0.38 in to 0.44 in
  • Application Lifting
  • Screw Size 1 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list