!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
EMERGENCY PREPAREDNESS CABINET, 45 GALLON, 43X18X65 IN, ORANGE, MANUAL CLOSE, 4 SHELVES

EMERGENCY PREPAREDNESS CABINET, 45 GALLON, 43X18X65 IN, ORANGE, MANUAL CLOSE, 4 SHELVES

JUSTRITE

EMERGENCY PREPAREDNESS CABINET, 45 GALLON, 43X18X65 IN, ORANGE, MANUAL CLOSE, 4 SHELVES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EMERGENCY PREPAREDNESS CABINET, 45 GALLON, 43X18X65 IN, ORANGE, MANUAL CLOSE, 4 SHELVES

EMERGENCY PREPAREDNESS CABINET, 45 GALLON, 43X18X65 IN, ORANGE, MANUAL CLOSE, 4 SHELVES

JUSTRITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,936.30 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # JRT860001
  • Mfr. Model # 860001
  • UNSPSC # 24112402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 313.0 lbs

Product Details

This orange cabinet has a 350-pound capacity and is made of steel. It includes 10-amp rated six-outlet power strips with 38 inch cord for charging walkie talkies, 9-foot external power cord, flashlights and features adjustable shelves, fire-resistant design, or terrorism attacks, painted emergency orange for high visibility, 10-year manufacturer's warranty.

Technical Specs

  • Item Cabinet
  • Colour Orange
  • Door Handle Type Recessed Pull Handle
  • Door Type Manual, 2-Door
  • Exterior Height 65 in
  • Features Adjustable Shelves, Be Ready During Hurricanes, Earthquakes, Fire-Resistant Design, or Terrorism Attacks, Painted "Emergency Orange" for High Visibility, Ten-Year Warranty, Tornadoes
  • Includes (10) Amp Rated 6 Outlet Power Strips with 38" Cord for Charging Walkie Talkies, 9 ft External Power Cord, Flashlights
  • Indoor/Outdoor Indoor
  • Material Steel
  • NFPA 400 No
  • Number of Doors 2
  • Safety Storage Type Cabinet
  • Storage Chemical Type Flammable Cabinet
  • Cabinet Format Standard
  • Door Closure Type Manual
  • Door Opening Width 40 3/4"
  • Exterior Depth 18 in
  • Exterior Width 43 in
  • Finish Enamel
  • Includes Rollers No
  • Lock Type Keyed
  • NFPA 30 Yes
  • Standards ASTM, NFPA
  • Number of Shelves 4
  • Storage Capacity 45 gal
  • Storage Container Type Small Containers

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list