!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ELECTRONIC TORQUE WRENCH, FOOT-POUND/NEWTON-METER, 55 TO 1, 106 FT-LB, RATCHETING

ELECTRONIC TORQUE WRENCH, FOOT-POUND/NEWTON-METER, 55 TO 1, 106 FT-LB, RATCHETING

WESTWARD

ELECTRONIC TORQUE WRENCH, FOOT-POUND/NEWTON-METER, 55 TO 1, 106 FT-LB, RATCHETING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRONIC TORQUE WRENCH, FOOT-POUND/NEWTON-METER, 55 TO 1, 106 FT-LB, RATCHETING

ELECTRONIC TORQUE WRENCH, FOOT-POUND/NEWTON-METER, 55 TO 1, 106 FT-LB, RATCHETING

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,626.64 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP39WE11
  • Mfr. Model # 39WE11
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.55 lbs

Product Details

This electronic torque wrench has a width of 2 19/36 inch, and a 70⅞ inch length, plus it weighs 4.12 pounds. The handle has an ergonomic style/type. It features audible and visible torque, buzzer and led display confirmation, easy set-up per application, and more. In addition, it is made of plastic/steel, has a metric/SAE measurement type, is foot-pound/Newton-metre measurement type, and has a chrome finish. This electronic torque wrench includes colour card, two batteries.

Technical Specs

  • ItemElectronic Torque Wrench
  • Visual/Audible IndicatorsAudible, Visual
  • Torque Range (Ft.-Lb.)55 to 1,106 ft-lb
  • Overall Length70 7/8 in
  • Clockwise Accuracy+/-2.5% CW
  • Measurement TypeMetric, SAE
  • Power SourceAA Battery
  • Corrosion ResistantNot Corrosion-Resistant
  • FinishChrome
  • NonsparkingNot Non-Sparking
  • Overall Width2 19/36 in
  • Torque AdjustabilityAdjustable
  • Weight4.12 lb
  • Head TypeStandard
  • ColourBlack, Blue
  • Minimum Torque55 ft-lb
  • Drive Size 1 in
  • Ratcheting Ratcheting
  • Torque Range (Nm) 75 to 1500 N-m
  • Extended Data Testing NIST, TAF
  • Counterclockwise Accuracy +/-3.5% CCW
  • Torque Measurement Type Foot-Pound, Newton-Metre
  • Includes Colour Card, (2) Batteries
  • Material Plastic, Steel
  • Handle Type Ergonomic
  • Insulated Not Insulated
  • Calibration Certificate Included NIST, TAF
  • Rotation Clockwise and Counterclockwise
  • Features Audible and Visible Torque, Buzzer and Led Display Confirmation, Easy Set-Up Per Application, LCD Display, Mode Setting, Online Calibration, Torque Setting, Unit Setting
  • Standards ASME B107, CE, FCC, ISO 6789, NIST, TAF
  • Maximum Torque 1,106 ft-lb
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list