!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EUTECTRODE XUPER 2109 ELECTRODE, DCEP(+), MIN 35000 PSI, 3/32 IN DIA, AL, 2.5 KG

EUTECTRODE XUPER 2109 ELECTRODE, DCEP(+), MIN 35000 PSI, 3/32 IN DIA, AL, 2.5 KG

EUTECTIC

EUTECTRODE XUPER 2109 ELECTRODE, DCEP(+), MIN 35000 PSI, 3/32 IN DIA, AL, 2.5 KG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EUTECTRODE XUPER 2109 ELECTRODE, DCEP(+), MIN 35000 PSI, 3/32 IN DIA, AL, 2.5 KG

EUTECTRODE XUPER 2109 ELECTRODE, DCEP(+), MIN 35000 PSI, 3/32 IN DIA, AL, 2.5 KG

EUTECTIC

https://catalogue.grainger.ca/?hybris=true
  • Item # EUT2109-24-2.5K
  • Mfr. Model # 2109-24-2.5K
  • UNSPSC # 23271810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.03 lbs

Product Details

This EutecTrode Xuper 2109 aluminum electrode has an out-of-position, DCEP(+) design for welding 1100, 5000, and 6000 series aluminum and aluminum-magnesium alloys. It features great weldability, superior crack resistance and mechanical properties, low spatter, and a porosity-free deposit. It is 3/32 inch in diameter and has a minimum tensile strength of 35,000 PSI. Available in a 2.5-kilogram package.

Technical Specs

  • ItemEutecTrode(R) Xuper 2109 Electrode
  • MaterialAluminium
  • Min. Tensile Strength (PSI)35,000
  • Type DCEP (+)
  • Dia. (In.) 3/32"
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list