!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ELECTRODE HOLDER,BERNARD STYLE, BALL-POINT/TWIST-GRIP/400AMP/CABLE 19/32 IN,BRASS/STEEL/PLASTIC

ELECTRODE HOLDER,BERNARD STYLE, BALL-POINT/TWIST-GRIP/400AMP/CABLE 19/32 IN,BRASS/STEEL/PLASTIC

RAM INDUSTRIAL

ELECTRODE HOLDER,BERNARD STYLE, BALL-POINT/TWIST-GRIP/400AMP/CABLE 19/32 IN,BRASS/STEEL/PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRODE HOLDER,BERNARD STYLE, BALL-POINT/TWIST-GRIP/400AMP/CABLE 19/32 IN,BRASS/STEEL/PLASTIC

ELECTRODE HOLDER,BERNARD STYLE, BALL-POINT/TWIST-GRIP/400AMP/CABLE 19/32 IN,BRASS/STEEL/PLASTIC

RAM INDUSTRIAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $27.90 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SSTWRD102
  • Mfr. Model # WRD-102
  • UNSPSC # 23171508
  • CATALOGUE PAGE # 1445
  • Shipping Weight 1.15 lbs

Product Details

This bernard style electrode twist-grip holder has 400 amp capacity at 60 percent duty cycle, fits 1/0 cable connection, and accepts electrodes 1/16 to 1/4 inches. This holder has a comfortable slip-resistant grip and efficient ball-point cable connection. Designed for use with arc welding machines, has a 19/32 inches cable, and is brass with steel, and has a plastic handle. Includes Allen key and bush.

Technical Specs

  • ItemElectrode Holder
  • Holder Cable Socket Diameter19/32 in
  • Maximum Current 400 A
  • Features High Heat Replaceable Head, Insulated Handle
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list