!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EARPLUGS, REUSABLE, FOAM/PP, UNIVERSAL, POD, 25DB, BANDED, PUSH-IN, CANADA CLASS BL

EARPLUGS, REUSABLE, FOAM/PP, UNIVERSAL, POD, 25DB, BANDED, PUSH-IN, CANADA CLASS BL

HOWARD LEIGHT

EARPLUGS, REUSABLE, FOAM/PP, UNIVERSAL, POD, 25DB, BANDED, PUSH-IN, CANADA CLASS BL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EARPLUGS, REUSABLE, FOAM/PP, UNIVERSAL, POD, 25DB, BANDED, PUSH-IN, CANADA CLASS BL

EARPLUGS, REUSABLE, FOAM/PP, UNIVERSAL, POD, 25DB, BANDED, PUSH-IN, CANADA CLASS BL

HOWARD LEIGHT

https://catalogue.grainger.ca/?hybris=true
  • Item # HDLQB2HYG
  • Mfr. Model # QB2HYG
  • UNSPSC # 46181901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

These QB2 universal banded reusable arrow pod earplugs are made of foam and come in orange. They have an orange polypropylene cord and meet the Canada Class BL standard. The push-in earplugs have a noise reduction rating of 25 decibels. There is a single pair in a bulk box, each in a plastic bag.

Technical Specs

  • ItemEarplugs
  • Earplug ShapePod
  • ReusabilityReusable
  • Earplug SizeUniversal
  • Earplug PackagingBulk Box
  • Band ColourOrange
  • Cord MaterialPolypropylene
  • Cord ColourOrange
  • Pairs per Package1
  • Metal DetectableNo
  • Noise Reduction Rating 25 dB
  • Insertion Method Push-In
  • Cord Options Banded
  • Earplug Material Foam
  • Earplug Pair Pack Type Plastic Bag
  • Series QB2
  • Band Material Polypropylene
  • Standards ANSI S3.19-1974 Tested
  • Earplug Colour Orange
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list