!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EARPLUGS, REUSABLE, ELASTOMERIC POLYMER/VINYL, MEDIUM, 3-FLANGED, 25DB, CORDED

EARPLUGS, REUSABLE, ELASTOMERIC POLYMER/VINYL, MEDIUM, 3-FLANGED, 25DB, CORDED

3M

EARPLUGS, REUSABLE, ELASTOMERIC POLYMER/VINYL, MEDIUM, 3-FLANGED, 25DB, CORDED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EARPLUGS, REUSABLE, ELASTOMERIC POLYMER/VINYL, MEDIUM, 3-FLANGED, 25DB, CORDED

EARPLUGS, REUSABLE, ELASTOMERIC POLYMER/VINYL, MEDIUM, 3-FLANGED, 25DB, CORDED

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.46 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CBT340-4017
  • Mfr. Model # 340-4017
  • UNSPSC # 46181901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Product Details

These E-A-R UltraFit medium corded reusable earplugs are made of Elastomeric polymer that comes in yellow. They have a blue vinyl cord and a metal band. The electrically insulated metal-detectable push-in three-flanged earplugs have a noise reduction rating of 25 decibels and meet the CSA Class AL standard. There are 200 pairs, each in a plastic bag.

Technical Specs

  • ItemEarplugs
  • Earplug ShapeFlanged
  • ReusabilityReusable
  • Earplug SizeM
  • Earplug PackagingBulk Bag
  • Band ColourBlue
  • Cord MaterialVinyl
  • Cord ColourBlue
  • Pairs per Package200
  • Metal DetectableYes
  • Noise Reduction Rating 25 dB
  • Insertion Method Push-In
  • Cord Options Corded
  • Earplug Material Elastomeric Polymer
  • Earplug Pair Pack Type Plastic Bag
  • Series E-A-R(TM) UltraFit(TM)
  • Band Material Metal
  • Standards ANSI/ASA S12.71-2018
  • Earplug Colour Blue
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list